Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK48
Mfr # PLC-03469
Zoro # G5915847
product price: $51.69
/pk 48, $1.08/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 72mm
- Autoclavable No
- Pre-Cleaned None
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03469
- Zoro # G5915847
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 72mm |
Labware Height - English | 2.83 in |
Labware Screw Closure Size | 33-400 mm |
Diameter | 43 mm |
Screw Closure Size | 33-400 mm |
Labware Height - Metric | 72 mm |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 72 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Overall Width - Metric | 43 mm |
Overall Depth - Metric | 34 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 43 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 72 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- Qorpak Bottles & Jars