Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK48
Mfr # PLA-07047
Zoro # G5953674
product price: $44.69
/pk 48, $0.93/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Labware Height - Metric 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-07047
- Zoro # G5953674
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - Metric | 75 mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 40 mm |
Body Diameter - Metric | 40 mm |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Foil-Barrier Bag, Plastic, PK100 (10534321)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- Qorpak Labware