Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK24
Mfr # GLA-00916
Zoro # G5963921
product price: $24.19
/pk 24, $1.01/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable Yes
- Labware Capacity - English 2 oz
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00916
- Zoro # G5963921
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Diameter | 44 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 75 mm |
Mouth Size | Wide |
Body Diameter - Metric | 44 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- SIMPORT SCIENTIFIC Polypropylene Beakers, 250mL Tri, PK 100 (B700-250)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- Qorpak Labware