Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK216
Mfr # GLC-02100
Zoro # G5935763
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Labware Nominal Capacity - Metric 60 mL
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02100
- Zoro # G5935763
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Screw Closure Size | 33-400 mm |
Diameter | 44 mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Wide |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- BAKER INSTRUMENTS Brix Refractometer, 0 to 32% (B3032)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- Qorpak Bottles & Jars