Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK216
Mfr # GLC-02095
Zoro # G5996767
product price: $311.99
/pk 216, $1.44/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Includes Closure Yes
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02095
- Zoro # G5996767
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.95 in |
Labware Height - Metric | 75 mm |
Diameter | 44 mm |
Screw Closure Size | 33-400 mm |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG300)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- TRICORBRAUN 8 Oz Glass Jar, Square, Flint, 43-400 French Square (052103)
- Qorpak Bottles & Jars