Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK216
Mfr # GLA-00914
Zoro # G6003471
product price: $147.99
/pk 216, $0.69/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable Yes
- Graduation Range Not Specified
- Labware Screw Closure Size 33-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00914
- Zoro # G6003471
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 44 mm |
Labware Height - Metric | 75 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 2.95 in |
Overall Height - Metric | 75 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 44 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- AQUAPHOENIX SCIENTIFIC Hardness T K, (Ca, Total), 2, 10 Ppm/25 mL (TK3059-Z)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- Qorpak Bottles & Jars