Shop All Bottles & Jars
Qorpak
Bottle, 60cc, PK48
Mfr # PLC-06589
Zoro # G4994166
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 71mm
- Autoclavable No
- Labware Body Material Polyethylene Terephthalate (PET)
- Labware Nominal Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-06589
- Zoro # G4994166
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 71mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 71 mm |
Diameter | 38 mm |
Labware Height - English | 2.8 in |
Mouth Size | Wide |
Body Diameter - Metric | 34 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 71 mm |
Description
Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 34 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 71 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- STATE CHEMICAL Acidine, PK4 (18041)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- HYDRION Chlorine Test (Chlorstart)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- Qorpak Bottles & Jars