Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, PK24
Mfr # GLC-05919
Zoro # G5997293
product price: $87.35
/pk 24, $3.64/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 79mm
- Autoclavable Yes
- Labware Height - English 3.11 in
- Labware Nominal Capacity - English 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05919
- Zoro # G5997293
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - English | 3.11 in |
Labware Screw Closure Size | 63-400 mm |
Labware Height - Metric | 79 mm |
Diameter | 65 mm |
Screw Closure Size | 63-400 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Overall Height - Metric | 79 mm |
Description
Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 65 mm, Body Material Glass, Overall Height - Metric 79 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- LOVIBOND Copper # 2 Tablets (513560BT)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 1 to 100 UG/L (481303)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater + De-Gas - 6 Liters (100009)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle, 32 oz, PK12 (GLC-02227)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- THERMO SCIENTIFIC Nalgene 9.5 L, 2.5 gal., Hdpe Bucket (7002-0025)
- Qorpak Bottles & Jars