Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, PK24
Mfr # GLC-05918
Zoro # G6006953
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 79mm
- Autoclavable No
- Labware Screw Closure Size 63-400 mm
- Labware Closure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-05918
- Zoro # G6006953
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - English | 3.11 in |
Labware Height - Metric | 79 mm |
Screw Closure Size | 63-400 mm |
Diameter | 65 mm |
Overall Height - Metric | 79 mm |
Mouth Size | Wide |
Body Diameter - Metric | 65 mm |
Description
Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 65 mm, Body Material Glass, Overall Height - Metric 79 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- Qorpak Bottles & Jars