Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, PK24
Mfr # GLC-01652
Zoro # G6022685
product price: $65.19
/pk 24, $2.72/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Autoclavable No
- Labware Height - English 3.11 in
- Bottle/Jar Type Sampling
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01652
- Zoro # G6022685
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Height - English | 3.11 in |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Labware Height - Metric | 79 mm |
Diameter | 65 mm |
Overall Height - Metric | 79 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 65 mm, Body Material Glass, Overall Height - Metric 79 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1000-HS)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 10 IN. WIDE 500LF (1230380)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- Qorpak Bottles & Jars