Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, PK24
Mfr # GLA-00859
Zoro # G5999375
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 79mm
- Autoclavable Yes
- Closure Material No Closure
- Labware Nominal Capacity - Metric 180 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00859
- Zoro # G5999375
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Screw Closure Size | 63-400 mm |
Labware Height - English | 3.11 in |
Labware Screw Closure Size | 63-400 mm |
Labware Height - Metric | 79 mm |
Diameter | 65 mm |
Overall Height - Metric | 79 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 65 mm, Body Material Glass, Overall Height - Metric 79 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flask Tongs, SS, 12-1/2" L (787-114)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- Qorpak Bottles & Jars