Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, 24-410, PK300
Mfr # PLC-05766
Zoro # G5890613
product price: $161.99
/pk 300, $0.54/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 151mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-05766
- Zoro # G5890613
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 151mm |
Labware Screw Closure Size | 24-410 mm |
Diameter | 45 mm |
Screw Closure Size | 24-410 mm |
Labware Height - Metric | 151 mm |
Labware Height - English | 5.94 in |
Overall Height - Metric | 149 mm |
Body Diameter - Metric | 45 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 180 mL, Capacity - English 6 fl oz, Overall Height - Metric 149 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- MAGNAFLUX Centrifuge Tube (8493)
- RPI Lithium Chloride, 500g (L45000-500.0)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- PIPELINE PACKAGING Wide Mouth HDPE Jar, 16 oz. (08-05-085-00039)
- Qorpak Bottles & Jars