Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, 24-410, PK300
Mfr # PLA-05751
Zoro # G5992621
product price: $120.99
/pk 300, $0.40/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 151mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-05751
- Zoro # G5992621
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 151mm |
Labware Screw Closure Size | 24-410 mm |
Labware Height - English | 5.94 in |
Diameter | 45 mm |
Labware Height - Metric | 151 mm |
Screw Closure Size | 24-410 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 45 mm |
Overall Height - Metric | 149 mm |
Description
Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 180 mL, Capacity - English 6 fl oz, Overall Height - Metric 149 mm, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 24-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- Qorpak Labware