Shop All Bottles & Jars
Qorpak
Bottle, 6 oz, 24-400, PK48
Mfr # GLC-13070
Zoro # G5865072
product price: $57.89
/pk 48, $1.21/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 142mm
- Autoclavable No
- Labware Body Color Clear
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-13070
- Zoro # G5865072
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 142mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 5.59 in |
Diameter | 64 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 142 mm |
Mouth Size | Narrow |
Overall Height - Metric | 134 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 41 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 41 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 180 mL, Capacity - English 6 fl oz, Overall Height - Metric 134 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 180 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 200µL (229019)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- Qorpak Bottles & Jars