Shop All Bottles & Jars
Qorpak
Bottle, 500mL, PK60
Mfr # GLC-02132
Zoro # G5961767
product price: $306.99
/pk 60, $5.12/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 146mm
- Autoclavable No
- Labware Capacity - Metric 500 mL
- Labware Screw Closure Size 53-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02132
- Zoro # G5961767
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 5.75 in |
Screw Closure Size | 53-400 mm |
Diameter | 81 mm |
Labware Height - Metric | 146 mm |
Body Diameter - Metric | 81 mm |
Overall Height - Metric | 146 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- RPI Trypsin, 1g (T70010-1.0)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L (LC122806)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- Qorpak Labware