Shop All Bottles & Jars
Qorpak
Bottle, 500mL, PK24
Mfr # PLC-03593
Zoro # G5941442
product price: $55.15
/pk 24, $2.30/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 152mm
- Autoclavable No
- Labware Screw Closure Size 53-400 mm
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03593
- Zoro # G5941442
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 5.98 in |
Diameter | 71 mm |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 152 mm |
Mouth Size | Wide |
Body Diameter - Metric | 71 mm |
Overall Height - Metric | 152 mm |
Minimum Screw Closure Size | 53 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet And R (BOT030)
- Qorpak Bottles & Jars