Shop All Bottles & Jars
Qorpak
Bottle, 500mL, PK180
Mfr # PLC-03594
Zoro # G2161601
product price: $257.99
/pk 180, $1.43/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 152mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Diameter 71 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03594
- Zoro # G2161601
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Diameter | 71 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 5.98 in |
Labware Height - Metric | 152 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 152 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 71 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- LAMOTTE Chlorine dpd#1 Instru. Grade Tablets, 50 (6903A-H)
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- Qorpak Bottles & Jars