Shop All Bottles & Jars
Qorpak
Bottle, 500mL, PK12
Mfr # GLC-02148
Zoro # G5075761
product price: $38.15
/pk 12, $3.18/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 146mm
- Autoclavable No
- Labware Capacity - English 17 oz
- Labware Closure Liner Material Pulp/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02148
- Zoro # G5075761
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Height - Metric | 146 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 5.75 in |
Diameter | 81 mm |
Labware Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 81 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 146 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-2020 Paragon (012122)
- Qorpak Bottles & Jars