Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 53-400, PK60
Mfr # GLA-00923
Zoro # G5874111
product price: $96.25
/pk 60, $1.60/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 146mm
- Autoclavable Yes
- Diameter 81 mm
- Labware Height - English 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00923
- Zoro # G5874111
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Diameter | 81 mm |
Labware Height - English | 5.75 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 146 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 81 mm |
Overall Height - Metric | 146 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- Qorpak Labware