Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 53-400, PK180
Mfr # PLC-08869
Zoro # G5926812
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 152mm
- Autoclavable No
- Labware Closure Color Black
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-08869
- Zoro # G5926812
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Diameter | 71 mm |
Labware Height - Metric | 152 mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 5.98 in |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 71 mm |
Mouth Size | Wide |
Overall Height - Metric | 152 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- Qorpak Labware