Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 53-400, PK180
Mfr # PLC-05498
Zoro # G6015405
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 152mm
- Autoclavable No
- Pre-Cleaned None
- Labware Height - Metric 152 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-05498
- Zoro # G6015405
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Labware Height - Metric | 152 mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 71 mm |
Labware Height - English | 5.98 in |
Body Diameter - Metric | 71 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 152 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/Pulp, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml, 100 ct (530110)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- Qorpak Bottles & Jars