Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 53-400, PK180
Mfr # PLC-03600
Zoro # G5958836
product price: $220.99
/pk 180, $1.23/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 152mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Nominal Capacity - English 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03600
- Zoro # G5958836
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 152 mm |
Labware Height - English | 5.98 in |
Screw Closure Size | 53-400 mm |
Diameter | 71 mm |
Overall Height - Metric | 152 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 71 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- SATA SPRAY EQUIPMENT VISOR FOILS VISION 5000 20/PK (SQ210468)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108 (GLC-10236)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- ZORO SELECT Container, SS, 24qt., 13 x 12.25 (78620)
- Qorpak Bottles & Jars