Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 53-400, PK12
Mfr # GLA-00924
Zoro # G5987353
product price: $33.79
/pk 12, $2.82/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 146mm
- Autoclavable Yes
- Pre-Cleaned None
- Labware Screw Closure Size 53-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00924
- Zoro # G5987353
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 146 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 5.75 in |
Diameter | 81 mm |
Overall Height - Metric | 146 mm |
Body Diameter - Metric | 81 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 1 mL Disposable Serological, PK 250 (7078-1CN)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- TRICORBRAUN 59 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141692)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Flint, 18-400 Mm (076992)
- Qorpak Labware