Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 45-400, PK140
Mfr # PLA-06570
Zoro # G5900465
product price: $151.99
/pk 140, $1.09/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 135mm
- Autoclavable No
- Labware Basic Material Plastic
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-06570
- Zoro # G5900465
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 135mm |
Labware Screw Closure Size | 45-400 mm |
Labware Height - English | 5.31 in |
Diameter | 78 mm |
Labware Height - Metric | 135 mm |
Screw Closure Size | 45-400 mm |
Body Diameter - Metric | 46 mm |
Mouth Size | Wide |
Overall Height - Metric | 135 mm |
Minimum Screw Closure Size | 45 mm |
Description
Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 135 mm, Clarity Transparent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 45-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (52JZ39)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- RISE BY DASH Clear/Red ABS Plastic Batter Bottle 2 cups (RBB500GBRR16)
- Qorpak Labware