Shop All Bottles & Jars
Qorpak
Bottle, 500mL, 43-400, PK24
Mfr # PLC-03482
Zoro # G5915165
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 142mm
- Autoclavable No
- Pre-Cleaned None
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03482
- Zoro # G5915165
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 142mm |
Labware Height - Metric | 142 mm |
Labware Height - English | 5.59 in |
Labware Screw Closure Size | 43-400 mm |
Screw Closure Size | 43-400 mm |
Diameter | 85 mm |
Overall Height - Metric | 142 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 43 mm |
Overall Depth - Metric | 61 mm |
Overall Width - Metric | 85 mm |
Body Diameter - Metric | 85 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 85 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- CORNING PYREX 1 mL Disposable Serological, PK 250 (7078-1CN)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- Qorpak Bottles & Jars