Shop All Bottles & Jars
Qorpak
Bottle, 480mL, Plastic, Narrow, PK153
Mfr # PLC-03427
Zoro # G2008288
product price: $138.99
/pk 153, $0.91/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 199mm
- Autoclavable No
- Pre-Cleaned None
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03427
- Zoro # G2008288
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 199mm |
Labware Height - Metric | 199 mm |
Labware Height - English | 7.83 in |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Diameter | 62 mm |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 199 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- AQUAPHOENIX SCIENTIFIC All-In-One Buffer Pack, 4, 7, 10, Storage (BUFPAK)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED Light On Dual Arm Stand (NZ-PK5D-E1)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- DYNALON Replacement Cap, PK12 (509-0028)
- Qorpak Labware