Shop All Bottles & Jars
Qorpak
Bottle, 400mL, 53-400, PK192
Mfr # PLA-03318
Zoro # G5997083
product price: $231.99
/pk 192, $1.21/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 400mL
- Height 134mm
- Autoclavable No
- Labware Nominal Capacity - English 13.5 oz
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03318
- Zoro # G5997083
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 134mm |
Labware Height - English | 5.28 in |
Screw Closure Size | 53-400 mm |
Diameter | 69 mm |
Labware Height - Metric | 134 mm |
Labware Screw Closure Size | 53-400 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Body Diameter - Metric | 69 mm |
Overall Height - Metric | 134 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 69 mm, Bottle Type Sampling, Capacity - Metric 400 mL, Capacity - English 13.5 fl oz, Overall Height - Metric 134 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 100mL (F301100)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- DYNALON Pipette Controller Green (411125-0002)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- DYNALON NFR Wash Bottle Carrier, 13-1/4 x4-3/4 in (8700-0345)
- Qorpak Labware