Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK559
Mfr # PLC-05771
Zoro # G2161568
product price: $314.99
/pk 559, $0.56/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 120mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-05771
- Zoro # G2161568
- Country of Origin Canada
- Category Bottles & Jars
Dimensions
Height | 120mm |
Labware Height - English | 4.72 in |
Screw Closure Size | 20-410 mm |
Diameter | 41 mm |
Labware Screw Closure Size | 20-410 mm |
Labware Height - Metric | 120 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 41 mm |
Overall Height - Metric | 120 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material PVC, Body Diameter - Metric 41 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 120 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- Qorpak Labware