Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-06421
Zoro # G6031471
product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 152mm
- Autoclavable Yes
- Labware Closure Type Screw On
- Labware Height - English 4.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06421
- Zoro # G6031471
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 152mm |
Labware Height - English | 4.41 in |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- Qorpak Bottles & Jars