Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-02249
Zoro # G6000373
product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Nominal Capacity - Metric 120 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02249
- Zoro # G6000373
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Diameter | 48 mm |
Labware Height - English | 4.41 in |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Overall Height - Metric | 112 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- BEL-ART Safety Wash Bottles, Isopropanol, 4/PK (249154)
- Qorpak Bottles & Jars