Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01935
Zoro # G5074982
product price: $40.99
/pk 24, $1.71/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Capacity - English 4 oz
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01935
- Zoro # G5074982
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 22-400 mm |
Diameter | 48 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Minimum Screw Closure Size | 22 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- DOVER Tin Funnel 10 Oz (BF20)
- COMMERCIAL PH Test Strips, PK50 (81403)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- Qorpak Labware