Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01755
Zoro # G5995385
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 86mm
- Autoclavable No
- Graduation Range Not Specified
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01755
- Zoro # G5995385
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 86mm |
Labware Height - Metric | 86 mm |
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - English | 3.39 in |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- AZLON Bottle, 1000mL, 32 oz, Wide, PK12 (301645-0032)
- Qorpak Bottles & Jars