Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01750
Zoro # G6018083
product price: $47.99
/pk 24, $2.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 86mm
- Autoclavable No
- Labware Screw Closure Size 48-400 mm
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01750
- Zoro # G6018083
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 86mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 86 mm |
Diameter | 51 mm |
Screw Closure Size | 48-400 mm |
Labware Height - English | 3.39 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 86 mm |
Body Diameter - Metric | 51 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- GENIE Adhering Mat, Blue (SI-1617)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- Qorpak Bottles & Jars