Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01747
Zoro # G5892494
product price: $45.15
/pk 24, $1.88/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 115mm
- Autoclavable No
- Mouth Wide
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01747
- Zoro # G5892494
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 115mm |
Labware Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - English | 3.39 in |
Labware Height - Metric | 86 mm |
Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Aluminum Foil/Pulp, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- Qorpak Labware