Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01743
Zoro # G5074946
product price: $64.29
/pk 24, $2.68/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 86mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01743
- Zoro # G5074946
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 86mm |
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - Metric | 86 mm |
Labware Height - English | 3.39 in |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 (5PTA8)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- DIGI-SENSE Type T Thermocpl Probe Insul Wire w/Sld (18525-41)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 12 (33408)
- Qorpak Labware