Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01642
Zoro # G6037762
product price: $57.85
/pk 24, $2.41/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Autoclavable No
- Labware Body Color Clear
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01642
- Zoro # G6037762
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Diameter | 60 mm |
Mouth Size | Wide |
Overall Height - Metric | 69 mm |
Body Diameter - Metric | 60 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCA TECH Lead Test Kit, PK120 (KT002)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- Qorpak Labware