Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01634
Zoro # G5074894
product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Autoclavable Yes
- Labware Screw Closure Size 58-400 mm
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01634
- Zoro # G5074894
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Diameter | 60 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 2.68 in |
Mouth Size | Wide |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 69 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219720)
- Qorpak Labware