Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01629
Zoro # G5907833
product price: $69.25
/pk 24, $2.89/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Autoclavable Yes
- Mouth Wide
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01629
- Zoro # G5907833
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Screw Closure Size | 58-400 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Diameter | 60 mm |
Labware Height - English | 2.68 in |
Mouth Size | Wide |
Overall Height - Metric | 69 mm |
Body Diameter - Metric | 60 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- Qorpak Labware