Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01326
Zoro # G5078665
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Width 45mm
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01326
- Zoro # G5078665
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Width - Metric | 45 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 4.41 in |
Labware Depth - Metric | 45 mm |
Diameter | 45 mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 45 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- RPI Miconazole, 1 G (M81030-1.0)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- QORPAK Bottle, Wide, 8 Oz, Packer, Glass, PK24 (GLC-01331)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- Qorpak Bottles & Jars