Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01131
Zoro # G5078586
product price: $47.65
/pk 24, $1.99/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Closure Liner Design PolyCone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01131
- Zoro # G5078586
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 48 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Labware Height - English | 4.41 in |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- SPER SCIENTIFIC pH Buffer Set - 1 each pH 4, 7, 10 (860012)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- TRICORBRAUN 750 Ml Glass Long Neck, Oblong, Flint, 21.5Mm Finish Dodge City Bar Top 782.6 Cc (264309)
- Qorpak Bottles & Jars