Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLA-00811
Zoro # G6011424
$26.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Labware Screw Closure Size 22-400 mm
- Includes Closure No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00811
- Zoro # G6011424
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Labware Height - English | 4.41 in |
Screw Closure Size | 22-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 22-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- Qorpak Labware