Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK144
Mfr # GLC-01521
Zoro # G5875703
product price: $252.99
/pk 144, $1.76/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01521
- Zoro # G5875703
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, Pressure Seal (006679)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Take-Along Locking Pump, 2 oz. (35701)
- Qorpak Labware