Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK144
Mfr # GLA-00856
Zoro # G5895224
product price: $395.99
/pk 144, $2.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 163mm
- Autoclavable No
- Labware Capacity - English 4 oz
- Diameter 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00856
- Zoro # G5895224
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 163mm |
Diameter | 37 mm |
Labware Height - Metric | 163 mm |
Labware Height - English | 6.42 in |
Overall Height - Metric | 163 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 37 mm |
Description
Oil Sample Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 163 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Brown, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- WHEATON Dispense Tube 4 ft. (844024)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- SP BEL-ART Measure Matic Dispenser and Bottle (F11654-0000)
- Qorpak Labware