Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK120
Mfr # GLC-01321
Zoro # G5918543
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Width 45mm
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01321
- Zoro # G5918543
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Height - English | 4.41 in |
Labware Depth - Metric | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 45 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 33-400 mm |
Labware Width - Metric | 45 mm |
Mouth Size | Wide |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 45 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- Qorpak Labware