Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK120
Mfr # GLA-00829
Zoro # G5868676
product price: $132.99
/pk 120, $1.11/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Width 45mm
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00829
- Zoro # G5868676
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Width - Metric | 45 mm |
Diameter | 45 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 33-400 mm |
Labware Depth - Metric | 45 mm |
Labware Height - English | 4.41 in |
Labware Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 45 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- THERMO SCIENTIFIC Nalgene 9.5 L, 2.5 gal., Hdpe Bucket (7002-0025)
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- Qorpak Labware