Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK24
Mfr # GLC-05935
Zoro # G5987956
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable Yes
- Mouth Wide
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-05935
- Zoro # G5987956
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 51 mm |
Screw Closure Size | 48-400 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 4.02 in |
Labware Height - Metric | 102 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- Qorpak Labware