Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK24
Mfr # GLC-05089
Zoro # G5889877
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-05089
- Zoro # G5889877
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Diameter | 51 mm |
Labware Screw Closure Size | 48-400 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR636)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- Qorpak Bottles & Jars