Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK24
Mfr # GLC-01518
Zoro # G5947837
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Includes Closure Yes
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01518
- Zoro # G5947837
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Diameter | 51 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 4.02 in |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 102 mm |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- Qorpak Labware