Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK24
Mfr # GLA-00845
Zoro # G6021023
product price: $28.59
/pk 24, $1.19/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 120 mL
- Labware Screw Closure Size 48-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00845
- Zoro # G6021023
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - English | 4.02 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 102 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- Qorpak Labware