Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK144
Mfr # GLC-05090
Zoro # G5892607
product price: $185.99
/pk 144, $1.29/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Diameter 51 mm
- Labware Closure Liner Material F217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05090
- Zoro # G5892607
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 51 mm |
Screw Closure Size | 48-400 mm |
Labware Height - English | 4.02 in |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- Qorpak Labware